Skip Content
TAPE SUR.DERRICK 1/4IN/6X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE SUR.DERRICK 1/4IN/6X100FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC2276ME
  • Mfr. Model # C2276ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Graduations Top Side in Ft/In to 8ths, Bottom Side MM
  • Item Surveying Tape
  • Case Color Chrome
  • Case Type Open
  • Case Material Nickel Plated Steel
  • Blade Material Steel
  • Graduation Type In./Ft./mm/cm/m
  • Blade Color Chrome w/Black Markings
  • Blade Length 100 ft.
  • Blade Width 1/4"
  • Handle Type Locking Winding
  • Measurement Type SAE/Metric
  • Tape Measure Product Grouping Surveyors Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list