Skip Content
TAPE STRIPED CAUTION AMT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE STRIPED CAUTION AMT 3IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58255
  • Mfr. Model # 58255
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Item Safety Warning Tape
  • Pattern Striped
  • Material Vinyl/Permanent Adhesive
  • Width 3"
  • Legend Caution
  • Thickness 6 mil
  • Standards OSHA 29 CFR 1910.145(c)(2), RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Performance Temp. 50 to 175 Degrees F
  • Roll Length 60 ft.
  • Safety Tape Color Black, Yellow
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list