Skip Content
TAPE STRIPED ANTI SLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE STRIPED ANTI SLIP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78149
  • Mfr. Model # 78149
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Striped Anti-Skid Tape
  • Length 60 ft.
  • Colour Black and Yellow
  • Width 4"
  • Backing Pressure Sensitive Adhesive
  • Material Grit-Coated Polyester
  • Shape Continuous Roll
  • Adhesive Acrylic
  • Thickness 26 mil
  • Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Adhesion Strength 93 oz./in.
  • Legend No Legend
  • Pattern Striped
  • Grit Material Oxide
  • Adhesive Material Acrylic
  • Die Cut No
  • Performance Temp. -40 Degrees F- 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list