TAPE STRIPED ANTI SLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE STRIPED ANTI SLIP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78148
  • Mfr. Model # 78148
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Colour Black and Yellow
  • Item Striped Anti-Skid Tape
  • Backing Pressure Sensitive Adhesive
  • Length 60 ft.
  • Width 3"
  • Material Grit-Coated Polyester
  • Shape Continuous Roll
  • Adhesive Acrylic
  • Thickness 26 mil
  • Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Adhesion Strength 93 oz./in.
  • Pattern Striped
  • Legend No Legend
  • Performance Temp. -40 Degrees F- 158 Degrees F
  • Die Cut No
  • Adhesive Material Acrylic
  • Grit Material Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list