Skip Content
TAPE STRIPED ANTI SLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE STRIPED ANTI SLIP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78147
  • Mfr. Model # 78147
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Antislip Tape
  • Material Polyester
  • Length 60 ft.
  • Pattern Striped
  • Width 2"
  • Adhesive Acrylic
  • Legend No Legend
  • Shape Continuous Roll
  • Standards ANSI A1264.2-2006: NSFI Certified for High Traction: OSHA 1910.144: OSHA 1910.22
  • Thickness 0.026"
  • Adhesive Material Acrylic
  • Adhesion Strength 93 oz./in.
  • Performance Temp. -40 Degrees F- 158 Degrees F
  • Die Cut No
  • Backing Pressure Sensitive Adhesive
  • Grit Material Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list