Skip Content
TAPE SPLICING RUBBER 3/4X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SPLICING RUBBER 3/4X22

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2155-19X6.7
  • Mfr. Model # 2155-19X6.7
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.27 lbs

Product Details

Temflex 2155 rubber splicing tape. General purpose 30 mil, EPR-based. Void-free, moisture-resistant insulation without losing electrical characteristics. Use as primary electrical insulation for: wire splices/split bolt connections/motor leads up to 600V.

Technical Specs

  • Item General Use Rubber Splicing Tape with Liner
  • Colour Black
  • Width 0.75"
  • Length 22 ft.
  • Adhesive Rubber Resin
  • Tensile Strength 300 PSI
  • Thickness 30 mil
  • Standards UL listed, File E129200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list