Skip Content
TAPE SLCT 1/2X300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SLCT 1/2X300

LA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK44082
  • Mfr. Model # 44082
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1834
  • Shipping Weight 0.045 lbs

Product Details

Thickness 4 mils. Provides a highly resistant seal on pipe threads for all types of service. Non-toxic. Permits easy disassembly, even after years or service. Sealing temperature: -450 degrees F to 550 degrees F (-268 degrees C to 288 degrees C). Pressures: to 2,000 PSI (136 BAR).

Technical Specs

  • Colour White
  • Application Provides a Highly Resistant Seal on Pipe Threads for All Types of Service
  • Length 300"
  • Material PTFE
  • Item Premium Grade Tape
  • Density 1.05 g/cm3
  • Width 1/2"
  • Thickness 4 mil
  • Liquid Pressure Range 2000 PSI
  • Standards Mil Spec T-2,7730A
  • Performance Temp. Range -450 Degrees F to 550 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list