Skip Content
TAPE SHORT PEEWEE 1/4INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE SHORT PEEWEE 1/4INX6FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKW616
  • Mfr. Model # W616
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 0.09 lbs

Product Details

Pee wee tape measure has a high strength case, yellow clad blade, power retraction operation, pocket size ideal for office or home, 1/4 inch/6 mm wide blade is flexible: bold graduations on yellow background give quick accurate readings. Matte Black case.

Technical Specs

  • Blade Width 1/4"
  • Blade Length 6 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Pocket Size Ideal for Office or Home, High Strength Case, Yellow Clad Blade, 1/4"/6mm Wide Blade is Flexible, Bold Graduations on Yellow Background, Blade Style: A16
  • Item Tape Measure
  • Case Color Black
  • Blade Color Yellow
  • Blade Coating Yellow Clad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list