Skip Content
TAPE SEAM SEALER 3/8INX30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SEAM SEALER 3/8INX30FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08475
  • Mfr. Model # 08475
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Auto attachment tape, seam sealer and patch, rubber backed, 20.0 mils thick, designed to duplicate the factory, appearance, and function found in door jambs and trunk gutters, immediately paint able. Size: 3/8 inch x 30 foot roll.

Technical Specs

  • Colour Black
  • Width 9.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list