Skip Content
TAPE SCOTCH MASKING 48MM X 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SCOTCH MASKING 48MM X 55M

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2308-48MMX55M
  • Mfr. Model # 2308-48MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2135
  • Shipping Weight 0.73 lbs

Product Details

Scotch masking tape, 48 mm x 55 m. Used for holding, bundling, sealing and a vast number of other jobs where a pressure sensitive tape is needed.

Technical Specs

  • Adhesion Strength 35 oz./in.
  • Item Masking Tape
  • Colour Tan
  • Length 60 yd.
  • Adhesive Rubber Blend
  • Width 48mm
  • Tensile Strength 22 lbs./in.
  • Thickness 5.3 mil

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List