Skip Content
TAPE SCOTCH MASKING 24MM X 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SCOTCH MASKING 24MM X 55M

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2308-24MMX55M
  • Mfr. Model # 2308-24MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2135
  • Shipping Weight 0.4 lbs

Product Details

Scotch masking tape, 24 mm x 55 m. Used for holding, bundling, sealing and a vast number of other jobs where a pressure sensitive tape is needed.

Technical Specs

  • Adhesion Strength 35 oz./in.
  • Item Masking Tape
  • Colour Tan
  • Length 55 m
  • Material Crepe Paper
  • Width 24mm
  • Adhesive Rubber Blend
  • Tensile Strength 22 lbs./in.
  • Thickness 5.3 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list