Skip Content
TAPE SCOTCH MAGIC 3ROLL/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE SCOTCH MAGIC 3ROLL/PK

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM810D3
  • Mfr. Model # 810D3
  • UNSPSC # 31201512
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.5 lbs

Product Details

Virtually invisible on paper: won't show on copies. Pulls of the roll easily and cuts easily. Resists yellowing, cracking and drying out. Can be written on. Look for the green plaid to find the very best tape for the workplace.

Technical Specs

  • Item Scotch(R) Magic(TM) Tape, 3 Roll Pack (20% More)
  • Core Diameter 1"
  • Length 40 m
  • Width 3"
  • Colour Transparent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List