TAPE SAFETY HAZ 2INCH BY 180FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE SAFETY HAZ 2INCH BY 180FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AVH1
  • Mfr. Model # 8AVH1
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Blue
  • Item Safety Warning Tape
  • Pattern Solid
  • Width 2"
  • Length 180 ft.
  • Material Pressure Sensitive Adhesive Vinyl
  • Shape Roll
  • Thickness 5 mil
  • Roll Length 180 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Blue
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Standards OSHA 1910.144
  • Diameter 3"
  • Adhesion Strength 18 oz./in.
  • Performance Temp. up to 140 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list