Skip Content
TAPE RULE SUSPENDER,YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE RULE SUSPENDER,YLW

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WUW3
  • Mfr. Model # 9WUW3
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes Heavy Duty Clips
  • Material Elastic
  • Item Tape Rule Suspender
  • Colour Yellow
  • Type Suspender
  • Features Adjustable
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list