Skip Content
TAPE RULE POWERLOCK 30FTX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RULE POWERLOCK 30FTX1IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-430
  • Mfr. Model # 33-430
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 1.05 lbs

Product Details

Chrome plated, ABS case. Items STT33-212 and STT33-312 come with durable die-cast metal case. Exclusive Powerlock(R) feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. Corrosion resistant Tru-Zero end hook for accuracy.

Technical Specs

  • Features 7' Blade Standout, Mylar(R) Polyester Film Extends Life of Entire Blade, Chrome High-impact Abs Case is Job Site Tough, Secure Blade Lock Won't Creep During Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-resistant True-zero(R) End Hook for Accurate Measurements
  • Graduations 1/16"
  • Item Power Lock(R) Classic Tape Rule
  • Case Color Chrome
  • Blade Material Steel
  • Stud Markings Yes
  • Lock Type Slide Forward
  • Case Type Closed
  • Case Material High-Impact ABS
  • Blade Color Yellow
  • Belt Clip Yes
  • Graduation Type in., ft.
  • Blade Length 30 ft.
  • Rewind Type Automatic
  • Blade Width 1"
  • Standout 7 ft.
  • Blade Coating Mylar(R) Polyester
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook, True-Zero(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list