Skip Content
TAPE RULE FATMAX 16FTX1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RULE FATMAX 16FTX1-1/4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-716
  • Mfr. Model # 33-716
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 0.8 lbs

Product Details

11' tape standout. BladeArmor(TM) coating on the first 4-1/2" maximizes durability of hook end. Mylar(R) polyester film extends life of entire blade. Specially designed hook grabs on side, top or bottom. High impact ABS case. Three-rivet, corrosion resistant Tru-Zero end hook. 16 foot length.

Technical Specs

  • Graduations 1/16"
  • Item Tape Rule
  • Features 11 Ft Blade Standout, Blade armor(R) Coating for 10x* Blade Life, Mylar(R) Polyester Film Extends Life of Entire Blade, True-zero(R) End Hook for Accurate Measurements
  • Case Color Yellow/Black
  • Case Type Closed
  • Lock Type Top Forward
  • Blade Material Steel
  • Stud Markings Yes
  • Graduation Type in., ft.
  • Case Material High Impact ABS Plastic with Molded Rubber Grip
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 16 ft.
  • Rewind Type Automatic
  • Blade Width 1-1/4"
  • Standout 11 ft.
  • Blade Coating Mylar(R) Polyester, Blade Armor(R)
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook, True-Zero(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list