Skip Content
TAPE RULE 30FTX1-1/4IN FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RULE 30FTX1-1/4IN FATMAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-730
  • Mfr. Model # 33-730
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 1.41 lbs

Product Details

11' tape standout. BladeArmor(TM) coating on the first 4-1/2" maximizes durability of hook end. Mylar(R) polyester film extends life of entire blade. Specially designed hook grabs on side, top or bottom. High impact ABS case. Three-rivet, corrosion resistant Tru-Zero end hook. 30 foot length.

Technical Specs

  • Graduations 1/16"
  • Features 1' Blade Standout, 1-1/4" Wide Blade for Easy Readability, Blade armor(R) Coating on the First 3" Maximizes Durability of the Blade, True-zero(R) End Hook for Accurate Inside and Outside Measurements, Mylar(R) Polyester Film Extends Life of Entire Blade, High-impact Abs Case with Durable Rubber-holds Up to Heavy Use, Top-forward Blade Lock Makes Locking and Unlocking Easy, 16" and 19.2" Stud Center Markings Simplify Framing Jobs
  • Item Tape Rule
  • Case Color Yellow/Black
  • Case Type Closed
  • Lock Type Top Forward
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material High-Impact ABS
  • Blade Length 30 ft.
  • Belt Clip Yes
  • Graduation Type in., ft.
  • Blade Color Yellow
  • Blade Width 1-1/4"
  • Standout 11 ft.
  • Rewind Type Automatic
  • Blade Coating Mylar(R) Polyester Film with Blade Armor(TM) Coating on First 3"
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook, True-Zero(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list