TAPE RULE 10M/33FT FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAPE RULE 10M/33FT FATMAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-805
  • Mfr. Model # 33-805
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 1.5 lbs

Product Details

11' tape standout. BladeArmor(TM) coating on the first 4-1/2" maximizes durability of hook end. Mylar(R) polyester film extends life of entire blade. Specially designed hook grabs on side, top or bottom. High impact ABS case. Three-rivet, corrosion resistant Tru-Zero end hook. 33 foot length.

Technical Specs

  • Lock Type Top-Forward Blade Lock
  • Stud Markings 16" and 19.2" Stud Center Markings
  • Blade Length 10 m/33 ft.
  • Item Tape Measure
  • Blade Width 1-1/4"
  • Standout 11 ft.
  • Tape Measure Product Grouping Tape Measures
  • Case Color Yellow/Black
  • Case Type Closed
  • Graduations First Twelve Inches in 32nds, 16ths thereafter
  • Blade Material Steel
  • Case Material ABS Plastic
  • Belt Clip Yes
  • Blade Color Yellow
  • Graduation Type m/cm
  • Rewind Type Automatic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list