Skip Content
TAPE RUBBER MASKING 2INX10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RUBBER MASKING 2INX10FT

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2228-2X10
  • Mfr. Model # 2228-2X10
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.62 lbs

Product Details

Scotch 2228 insulating rubber mastic tape. 1000V laminated tape consisting of an Ethylene Propylene Rubber bonded to mastic. 65 mil. Bus bar connections (up to 35000V). Copper/aluminum conductors rated at 90 degree C & overload rating of 130 degree C.

Technical Specs

  • Colour Black
  • Item Rubber Mastic Tape
  • Width 2"
  • Length 10 ft.
  • Material Ethylene Propylene Rubber
  • Standards RoHS 2011/65/EU compliant
  • Adhesive Mastic
  • Thickness 65 mil
  • UV Resistance Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list