Skip Content
TAPE RUBBER LINERLESS 3/4INX30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RUBBER LINERLESS 3/4INX30FT

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM130C34X30
  • Mfr. Model # 130C34X30
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1372
  • Shipping Weight 1.0 lbs

Product Details

Scotch 130C linerless rubber insulating splicing tape. Rated for up to 90 degree C continuous operating temp. and short term 130 degree C overload service. Can be used for low and high voltage (through 69,000 V) applications.

Technical Specs

  • Item Lineless Rubber Splicing Tape
  • Max. Voltage 69,000 V
  • Series 130 C
  • Standards ASTM D-4388, Type III

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list