TAPE RPLCMT 120FT F/31-544 FISHTAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE RPLCMT 120FT F/31-544 FISHTAPE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI31-554
  • Mfr. Model # 31-554
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Eyelet
  • Features Non-Conductive to 1000V, For Use Around Live Circuits
  • Winder Case No
  • Item Replacement Fish Tape
  • Length 120 ft.
  • Tape Material Fiberglass
  • Case Dia. 12"
  • Tape Profile Round
  • Tape Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list