Skip Content
TAPE RIGHT FOOT B933 VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE RIGHT FOOT B933 VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55357
  • Mfr. Model # 55357
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Floor Marking Tape
  • Colour Yellow
  • Length 1 ft.
  • Pattern Solid
  • Material Vinyl
  • Shape Foot
  • Die Cut Shape Footprint
  • Tape Format Die Cut
  • Roll Length 1 ft.
  • Safety Tape Color Yellow
  • Glow-in-the-Dark No
  • Thickness 0.004"
  • Width 2"
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List