Skip Content
TAPE RESILIENT ROLL CLEAR 2X60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE RESILIENT ROLL CLEAR 2X60FT

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3530-2
  • Mfr. Model # 3530-2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 1.42 lbs

Product Details

Safety Track(R). Clear, resilient, non-skid safety tape. Size: 2 inch x 60 feet. Sold by roll.

Technical Specs

  • Item Non-Slip Vinyl Roll
  • Colour Clear
  • Length 60 ft.
  • Material Rubberized Textured Film
  • Adhesive Vinyl
  • Width 2"
  • Thickness 29 mil
  • Standards Prop 65, ADA, OSHA
  • Shape Continuous Roll
  • Backing Pressure Sensitive Adhesive
  • Diameter 5-3/4"
  • Adhesion Strength 70 oz./in.
  • Performance Temp. -20 Degrees to 220 Degrees F
  • Pattern Solid
  • Legend No Legend
  • Indoor/Outdoor Usage Indoor Only
  • Adhesive Material Vinyl
  • Die Cut No
  • Grit Material Rubber/Vinyl PVC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list