Skip Content
TAPE REFLECTIVE SOLID 3X5YD YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE SOLID 3X5YD YELLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78988
  • Mfr. Model # 78988
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.46 lbs

Product Details

Reflective solid tape is a B-957 reflective tape. One 5 yard roll, 3 inch, solid stripes, colour yellowl.

Technical Specs

  • Item Reflective Marking Tape
  • Material Vinyl
  • Width 3"
  • Pattern Striped
  • Performance Temp. 65 Degrees F
  • Standards RoHS
  • Roll Length 15 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Yellow
  • Glow-in-the-Dark No
  • Thickness 0.012"
  • Legend No Legend
  • Retroreflective Grade Engineer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list