Skip Content
TAPE REFLECTIVE SOLID 2X5YD WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE SOLID 2X5YD WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78985
  • Mfr. Model # 78985
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.34 lbs

Product Details

Reflective solid tape is a B-957 reflective tape. One 5 yard roll, 2 inch, solid stripes, colour white.

Technical Specs

  • Length 15 ft.
  • Colour White
  • Item Reflective Marking Tape
  • Material Vinyl
  • Pattern Striped
  • Width 2"
  • Shape Roll
  • Standards RoHS
  • Performance Temp. 65 Degrees F
  • Tape Format Continuous Roll
  • Safety Tape Color White
  • Roll Length 15 ft.
  • Die Cut Shape Strip
  • Legend No Legend
  • Thickness 0.065"
  • Retroreflective Grade Engineer
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List