Skip Content
TAPE REFLECTIVE SOLID 2X5YD ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE SOLID 2X5YD ORANGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78989
  • Mfr. Model # 78989
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.3 lbs

Product Details

Reflective solid tape is a B-957 reflective tape. One 5 yard roll, 2 inch, solid stripes, colour orange.

Technical Specs

  • Colour Orange
  • Item Reflective Marking Tape
  • Length 15 ft.
  • Pattern Striped
  • Material Vinyl
  • Width 2"
  • Shape Roll
  • Performance Temp. 65 Degrees F
  • Thickness 7 mil
  • Roll Length 15 ft.
  • Safety Tape Color Orange
  • Die Cut Shape Strip
  • Tape Format Continuous Roll
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer
  • Legend No Legend

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List