Skip Content
TAPE REFLECTIVE RED RECTANGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE REFLECTIVE RED RECTANGLES

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2627
  • Mfr. Model # 2627
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Red
  • Item Safety Tape
  • Length 4-1/2"
  • Material Acrylic, Polycarbonate
  • Width 1-1/2"
  • Type Reflective Safety Tape
  • Standards FMVSS 108
  • Thickness 3/16"
  • Package Type 2 Strips
  • Tensile Strength N/A
  • Performance Temp. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list