Skip Content
TAPE REFLECTIVE RED 8FT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE RED 8FT ROLL

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2623
  • Mfr. Model # 2623
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Red
  • Item Safety Tape
  • Length 8 ft.
  • Material Acrylic, Polycarbonate
  • Width 1-1/2"
  • Type Reflective Safety Tape
  • Thickness 3/16"
  • Package Type Roll
  • Standards FMVSS 108
  • Tensile Strength N/A
  • Performance Temp. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list