TAPE REFLECTIVE RED 12IN STRIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE REFLECTIVE RED 12IN STRIPS

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2620
  • Mfr. Model # 2620
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Technical Specs

  • Colour Red
  • Item Safety Tape
  • Length 12"
  • Material Acrylic, Polycarbonate
  • Type Reflective Safety Tape
  • Width 2"
  • Standards FMVSS 108
  • Thickness 3/16"
  • Package Type 2 Strip Pack
  • Tensile Strength N/A
  • Performance Temp. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list