TAPE REFLECTIVE ORANGE 4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE REFLECTIVE ORANGE 4INX50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99219
  • Mfr. Model # 99219
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Orange
  • Length 50'
  • For Use With GlobalMark(R) Industrial Label Maker
  • Item Label Tape Cartridge
  • Width 4"
  • Temp. Range -40 Degrees to 212 Degrees F
  • Label Type Outdoor
  • Tape Material Polyester
  • Metal Detectable No
  • Standards Type 1 (Fed. Spec. L-S-300)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list