Skip Content
TAPE REFLECTIVE DOT-C2, 36IN RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE DOT-C2, 36IN RL

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2603
  • Mfr. Model # 2603
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red/White
  • Item Safety Tape
  • Length 36"
  • Width 2"
  • Material Acrylic, Polycarbonate
  • Type Reflective Safety Tape
  • Thickness 3/16"
  • Package Type Roll
  • Standards DOT-C2, FMVSS 108
  • Tensile Strength N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list