TAPE REFLECTIVE DOT-C2, 2FT RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE REFLECTIVE DOT-C2, 2FT RL

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2606
  • Mfr. Model # 2606
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Colour Red/White
  • Item Safety Tape
  • Length 25 ft.
  • Type Reflective Safety Tape
  • Width 2"
  • Material Acrylic, Polycarbonate
  • Thickness 3/16"
  • Package Type Roll
  • Standards DOT-C2, FMVSS 108
  • Tensile Strength N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list