Skip Content
TAPE REFLECTIVE 5FT BARRICADE RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECTIVE 5FT BARRICADE RL

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2605
  • Mfr. Model # 2605
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Red/White
  • Length 5 ft.
  • Item Barricade Stripe
  • Material PVC
  • Type Reflective Safety Tape
  • Width 3"
  • Package Type Roll
  • Thickness 3/16"
  • Performance Temp. N/A
  • Tensile Strength N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list