Skip Content
TAPE REFLECT GLOBALMARK 25IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFLECT GLOBALMARK 25IN X 50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96061
  • Mfr. Model # 96061
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Colour Yellow
  • For Use With Brady GlobalMark2(TM)
  • Width 2-1/4"
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 50 ft.
  • Adhesive Yes
  • Label Type Outdoor
  • Tape Material Vinyl
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list