Skip Content
Discontinued with Replacement
TAPE REFLECHISSANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE REFLECHISSANT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C4000-584SL
  • Mfr. Model # B30C4000-584SL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE SILVER 4 IN. W 50 FT. L

Price: NA

Technical Specs

  • Colour Silver
  • Length 50 ft.
  • Item Label Tape Roll
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Width 4"
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Label Type Outdoor
  • Metal Detectable No
  • Tape Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list