Skip Content
TAPE REFL STRIPE 3X5YD RED/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE REFL STRIPE 3X5YD RED/WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76313
  • Mfr. Model # 76313
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.5 lbs

Product Details

Reflective striped tape is a B-957 reflective tape. One 5 yard roll, 3 inch, solid stripes, colour red & white.

Technical Specs

  • Colour Red/White
  • Item Reflective Marking Tape
  • Material Vinyl
  • Width 3"
  • Thickness 7 mil
  • Depth 15 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List