TAPE REFL STRIPE 2X5YD BLK/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE REFL STRIPE 2X5YD BLK/YW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76308
  • Mfr. Model # 76308
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.4 lbs

Product Details

Reflective striped tape is a B-957 reflective tape. One 5 yard roll, 2 inch, solid stripes, colour black & yellow.

Technical Specs

  • Colour Black And Yellow
  • Item Reflective Marking Tape
  • Length 15 ft.
  • Width 2"
  • Tape Material Reflective Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list