Skip Content
TAPE,RED/WHITE,30FT L X 6IN W,STRIPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,RED/WHITE,30FT L X 6IN W,STRIPED

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRST167
  • Mfr. Model # RST167
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Pattern Striped
  • Material Engineer Grade Reflective Sheeting
  • Standards ASTM D-4956 Type I
  • Width 6"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Retroreflective Grade Engineer
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list