Discontinued with Replacement
TAPE RED BMP71 2IN X50FT/VINYL B595 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE RED BMP71 2IN X50FT/VINYL B595

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C2000-595RD
  • Mfr. Model # M71C2000-595RD
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs
Suggested Replacement Product
2 INCHES RED TAPE

Your Price: NA

Technical Specs

  • Colour Red
  • For Use With Brady BMP71
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 2"
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Standards ASTM D 2979: ASTM D 523

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list