Skip Content
TAPE RED 30MIL SF 25.4MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE RED 30MIL SF 25.4MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-3002-25.4
  • Mfr. Model # 537-3002-25.4
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Tape Color Family Red
  • Duct Tape Thickness 30.00 mil
  • Duct Tape Length 11m
  • Duct Tape Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list