Discontinued with Replacement
TAPE RED 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE RED 1/2IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C500-595RD
  • Mfr. Model # B30C500-595RD
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE RED 1/2IN

Your Price: NA

Technical Specs

  • Colour Red
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Item Label Tape Roll
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Width 1/2"
  • Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list