!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE PWR SLF CNTRING ORG 1INX25FT

TAPE PWR SLF CNTRING ORG 1INX25FT

CRESCENT LUFKIN

TAPE PWR SLF CNTRING ORG 1INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE PWR SLF CNTRING ORG 1INX25FT

TAPE PWR SLF CNTRING ORG 1INX25FT

CRESCENT LUFKIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LFKL625SCTMP
  • Mfr. Model # L625SCTMP
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Self centering tape measure automatically finds the center of any measurement. 16 inch centers indicated on blade. Lightweight, high strength, contour grip case fits comfortably in hand. Clear coat blade protection means more durable markings.

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Blade Width 1"
  • Graduations 32nds Top Edge, Center Point Listed Directly Below
  • Tip Style 2-Rivet Hook
  • Case Material ABS
  • Blade Colour Yellow
  • Blade Coating Clear Coat
  • Rewind Type Power
  • Stud Markings No
  • Item Tape Measure
  • Blade Length 25 ft.
  • Graduation Type In., Ft.
  • Blade Material Coated Steel
  • Case Type Closed
  • Belt Clip Yes
  • Case Colour Orange
  • Lock Type Toggle
  • Standout Not Rated
  • Features Lightweight, High Strength, Case Fits Comfortably in Hand, Hi-viz(R) Blue Case - Easy to Find on the Job, Unique Slide Lock Design Allows for Easy Control of Tape Blade, Wide Base Helps Keep Tape Standing Upright, Clear Coat Blade Protection for More Durable Markings, Easy-to-read Yellow Clad Blade, Fits Easily in Most Tape Holsters, Blade Style: A37

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list