Skip Content
TAPE PWR 1/2IN(13MM)X10FT(3M) ORANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PWR 1/2IN(13MM)X10FT(3M) ORANG

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKL610CME
  • Mfr. Model # L610CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.24 lbs

Product Details

Economy power return tape measure. Contour shaped, Hi-Viz orange ABS case for comfort and durability. Blade: 10 ft. x 1/2 inch.

Technical Specs

  • Blade Length 3 m, 10 ft.
  • Blade Width 13Mm, 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Lightweight, High Strength, Case Fits Comfortably in Hand, Hi-viz(R)case - Easy to Find on the Job, Unique Slide Lock Design Allows for Easy Control of Tape Blade, Wide Base Helps Keep Tape Standing Upright, Clear Coat Blade Protection for More Durable Markings, Easy-to-read Yellow Clad Blade, Fits Easily in Most Tape Holsters, Blade Style: A30
  • Graduations 16ths Top Edge, MM Bottom
  • Item Tape Measure
  • Case Color Orange
  • Case Type Closed
  • Stud Markings Yes
  • Lock Type Toggle
  • Blade Material Coated Steel
  • Case Material ABS
  • Blade Color Yellow
  • Belt Clip Yes
  • Graduation Type In., Ft., mm
  • Rewind Type Power
  • Blade Coating Clear Coat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list