Skip Content
TAPE PVC DARK BLUE 50MMX33M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE PVC DARK BLUE 50MMX33M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC571-14-50-33
  • Mfr. Model # 571-14-50-33
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Length 33m
  • Colour Dark Blue
  • Item PVC Coloured Tape
  • Material PVC Film
  • Width 50 mm
  • Thickness 0.15 mm
  • Roll Length 108 ft.
  • Safety Tape Color Dark Blue

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list