TAPE PURPLE ARTIC FLAGGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE PURPLE ARTIC FLAGGING

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-3009
  • Mfr. Model # 160-3009
  • UNSPSC # 23171708
  • CATALOGUE PAGE # 2169
  • Shipping Weight 0.32 lbs

Product Details

Arctic plus purple flagging tape, 1 inch x 125 feet. Specially formulated for cold winters with extra UV-protection built in. This flagging tape is a true 5.2 mil flagging tape and outperforms all-weather flagging tape.

Technical Specs

  • Colour Purple
  • Roll Length 125 ft.
  • UV Resistant Yes
  • Roll Width 1"
  • Legend Ribbon
  • Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list