Skip Content
TAPE PULL POLYESTER 3/4IN X 3000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE PULL POLYESTER 3/4IN X 3000FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS64P2500
  • Mfr. Model # 64P2500
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.1 lbs

Technical Specs

  • Material Polyester
  • Item Pull Tape
  • Size 3,000 ft.
  • Max. Capacity 2,500 lbs.
  • Type Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list