Skip Content
TAPE PULL ARAMID 3/8 IN X 3000 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE PULL ARAMID 3/8 IN X 3000 FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS64A1250
  • Mfr. Model # 64A1250
  • UNSPSC # 11151514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Item Pull Tape
  • Material Aramid
  • Size 3,000 ft.
  • Type Woven
  • Max. Capacity 1,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list