Skip Content
Discontinued with Replacement
TAPE PRO SERIES 3/4IN X 16FT/5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE PRO SERIES 3/4IN X 16FT/5M

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPS3035CME
  • Mfr. Model # PS3035CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE 3/4INX16FT(19MMX5M) HI-VIZ ORG

Price: NA

Product Details

PRO series power return tapes. My-Clad powder coated blade lasts up to 5 times longer. Size: 5 m/16 ft. x 3/4 inch.

Technical Specs

  • Blade Length 5 m/16 ft.
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Graduations Top Side in Ft/In to 16ths, Bottom Side MM
  • Case Color Black/High Visibility Orange
  • Case Type Closed
  • Item Tape Measure
  • Lock Type Toggle
  • Stud Markings No
  • Tip Style 4-Rivet Hook
  • Blade Material Steel
  • Case Material ABS with Rubber Grip
  • Graduation Type In./Ft./mm/cm/m
  • Blade Color Yellow
  • Rewind Type Automatic
  • Belt Clip Yes
  • Standout 7 ft.
  • Measurement Type SAE/Metric
  • Blade Coating Nylon Powder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list