Skip Content
TAPE POWERMRK VINYL YLW 4.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POWERMRK VINYL YLW 4.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13539
  • Mfr. Model # 13539
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Yellow
  • For Use With Brady Powermark(R)
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Label Type Indoor/Outdoor
  • Standards ISO 9001
  • Width 4"
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list