Skip Content
TAPE POWERMRK VINYL WHT 4.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE POWERMRK VINYL WHT 4.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13538
  • Mfr. Model # 13538
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Label Tape Cartridge
  • For Use With Brady Powermark(R)
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Colour White
  • Length 50 ft.
  • Width 4"
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film
  • Application Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list